Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Glass Dual-Scale Graduates


Calibrated “To Deliver”

Manufacturer: kimble™  K603454

 View more versions of this product

Catalog No. 11-417C

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Product Type Dual-scale Graduates
Capacity (Metric) 100mL
Calibrated Yes
Graduation Range 20 to 100mL
Graduations 10mL
Height (English) 6.25 in.
Height (Metric) 15.9cm
Shape Conical
Tolerance 30±0.8, above 30 to 80 ±1.1, above 80 ±1.4mL
Capacity (English) 3.38 oz.
Material Borosilicate Glass
Certifications/Compliance ASTM E1094, USP Type I and ASTM E438
Capacity 3.38 oz., 100mL