missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Flasks with standard taper Polyethylene Stoppers
Calibrated “To Contain”
Supplier: DWK Life Sciences 28014P200
Description
Calibrated “To Contain”
- standard taperGround neck
- Enlarged top of stopper protects neck if flask is tipped over
- Marking spot
- Linear high-density closed-bottom polyethylene stopper
- Stopper standard taper sizes: 9 (5 to 50mL); 13 (100mL); 16 (200, 250mL); 22 (1000mL); 27 (2000mL)
Specifications
Calibrated To Contain | |
200 mL | |
9.01 in. | |
±0.1 mL |
Polyethylene | |
Borosilicate Glass | |
22.9 cm | |
16 |