Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Polyethylene Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014P50

 View more versions of this product

Catalog No. 10-212-5F

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 50mL
Stopper Material Polyethylene
Stopper Number 9
Tolerance ±0.05mL
Height (Metric) With Closure 15.2cm
Height (English) With Closure 5.98 in.
Material Borosilicate Glass
Calibration To contain