Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Polyethylene Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014P25

 View more versions of this product

Catalog No. 10-212-5E

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Tolerance ±0.03mL
Stopper Material Polyethylene
Stopper Number 9
Height (Metric) With Closure 12.2cm
Material Borosilicate Glass
Height (English) With Closure 4.8 in.
Calibration To contain
Capacity (Metric) 25mL