Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Polyethylene Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014P10

 View more versions of this product

Catalog No. 10-212-5D

  • / Case of 12 Each
 

Description & Specifications

Specifications

Calibration To contain
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Stopper Number 9
Height (Metric) With Closure 10.7cm
Height (English) With Closure 4.2 in.
Tolerance ±0.02mL
Stopper Material Polyethylene
Capacity (Metric) 10mL
Material Borosilicate Glass