Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Polyethylene Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014P5

 View more versions of this product

Catalog No. 10-212-5C

  • / Case of 12 Each
 

Description & Specifications

Specifications

Stopper Number 9
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Height (English) With Closure 3.6 in.
Height (Metric) With Closure 9.2cm
Calibration To contain
Tolerance ±0.02mL
Capacity (Metric) 5mL
Stopper Material Polyethylene
Material Borosilicate Glass