Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Polyethylene Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014P2000

 View more versions of this product

Catalog No. 10-212-5M

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Stopper Material Polyethylene
Stopper Number 27
Tolerance ±0.5mL
Height (Metric) With Closure 40cm
Height (English) With Closure 15.74 in.
Material Borosilicate Glass
Calibration To contain