missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Flasks with standard taper Pennyhead Stoppers
Calibrated “To Contain”
Supplier: DWK Life Sciences 280141000
Description
Calibrated “To Contain”
- Sizes 5mL and larger have designated volumes within Class A tolerances
- Sizes 1 and 2mL are test-tube shaped
Compliance
Designed from requirements for Class A unserialized flasks of ASTM™ E 288
Specifications
Calibrated To Contain | |
1000 mL | |
13.3 in. | |
±0.3 mL |
Glass | |
Borosilicate Glass | |
33.8 cm | |
22 |