Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Joints


Short Necks

Manufacturer: kimble™  K25277250

 View more versions of this product

Catalog No. 11-301-54D

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 82mm
Diameter (English) Outer 3.2 in.
Standard Taper Joint 19/22
Capacity (Metric) 250mL
Neck Style Short
Height (English) 4.6 in.
Bottom Shape Round
Height (Metric) 11.8cm
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 1130154D

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14