Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Joints


Short Necks

Manufacturer: kimble™  K252853000

 View more versions of this product

Catalog No. 10-067-2J

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 3000mL
Diameter (English) Outer 7.2 in.
Diameter (Metric) Outer 185mm
Height (English) 10 in.
Height (Metric) 25.5cm
Neck Style Short
Standard Taper Joint 24/40
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100672J

Item Mfr. No. Item Description Price Per Unit Quantity