Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Joints


Short Necks

Manufacturer: kimble™  K252852000

 View more versions of this product

Catalog No. 10-067-2H

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Diameter (English) Outer 6.3 in.
Height (English) 9 in.
Standard Taper Joint 24/40
Bottom Shape Round
Diameter (Metric) Outer 160mm
Height (Metric) 23cm
Neck Style Short
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100672H

Item Mfr. No. Item Description Price Per Unit Quantity