Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Joints


Short Necks

Manufacturer: kimble™  K252851000

 View more versions of this product

Catalog No. 10-067-2G

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 5.1 in.
Neck Style Short
Capacity (Metric) 1000mL
Standard Taper Joint 24/40
Material Borosilicate Glass
Bottom Shape Round
Height (English) 7.4 in.
Diameter (Metric) Outer 130mm
Height (Metric) 19cm
Accessories

Accessories for Catalog Number: 100672G

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14