Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Joints


Short Necks

Manufacturer: kimble™  K25285300

 View more versions of this product

Catalog No. 10-067-2E

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 3.4 in.
Neck Style Short
Bottom Shape Round
Capacity (Metric) 300mL
Diameter (Metric) Outer 88mm
Height (English) 5.7 in.
Height (Metric) 14.5cm
Standard Taper Joint 24/40
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100672E

Item Mfr. No. Item Description Price Per Unit Quantity