Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Joints


Short Necks

Manufacturer: kimble™  K25285500

 View more versions of this product

Catalog No. 10-067-2F

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 102mm
Bottom Shape Round
Capacity (Metric) 500mL
Diameter (English) Outer 4 in.
Height (English) 6.2 in.
Height (Metric) 16cm
Neck Style Short
Standard Taper Joint 24/40
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100672F

Item Mfr. No. Item Description Price Per Unit Quantity