Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with standard taper Joints


Short Necks

Manufacturer: kimble™  K2528550

 View more versions of this product

Catalog No. 10-067-2AA

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 50mL
Diameter (English) Outer 1.8 in.
Diameter (Metric) Outer 48mm
Height (English) 3.9 in.
Height (Metric) 10cm
Neck Style Short
Standard Taper Joint 24/40
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100672AA

Item Mfr. No. Item Description Price Per Unit Quantity