Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks Serialized and Class A Certified with Snap Caps


Manufacturer: kimble™  K28012500

 View more versions of this product

Catalog No. 10-201D

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (English) 10.2 in.
Tolerance ±0.2mL
Capacity (Metric) 500mL
Certifications/Compliance Class A, USP Type I, ASTM E438, E288
Height (Metric) 26cm
Stopper Material Polyethylene
Stopper Number 5
Material Borosilicate Glass