Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks Serialized and Class A Certified with Snap Caps


Manufacturer: kimble™  K2801250

 View more versions of this product

Catalog No. 10-201A

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 50mL
Height (Metric) 13cm
Height (English) 5.1 in.
Stopper Material Polyethylene
Stopper Number 3
Tolerance ±0.05mL
Material Borosilicate Glass