Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks Serialized and Certified with standard taper Pennyhead Stopper


Manufacturer: kimble™  K28017200

 View more versions of this product

Catalog No. 10-212C

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 200mL
Tolerance ±0.1mL
Stopper Number 16
Height (Metric) With Closure 22.5cm
Stopper Material Glass
Material Borosilicate Glass
Height (English) With Closure 8.85 in.