Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Reinforced Beaded Top


Tooled heavy-duty top finish

Manufacturer: kimble™  K265004000

 View more versions of this product

Catalog No. 10-039P

  • / Case
 

Description & Specifications

Specifications

Graduation (Metric) 250mL
Graduation Range 1000 to 4000mL
Stopper Number 10
Graduation Marks White Ceramic Enamel capacity scale
Height (English) 13.97 in.
Height (Metric) 35.5cm
Top Style Reinforced and tooled with rounded finish beaded
Diameter (English) Outer 8.18 in.
Stopper Material Rubber
Mouth Style Narrow
Diameter (Metric) Outer 20.8cm
Capacity (Metric) 4000mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10039P

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130P
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
10M290
Available in a variety of sizes ranging from 000 through 16 Pack of 8 Each for $36.31
Case of 5 Pack for $181.55