missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Flasks with Reinforced Beaded Top

Tooled heavy-duty top finish

Supplier:  DWK Life Sciences 265002000

 View more versions of this product

Catalog No. 10-039M




Description

Description

Tooled heavy-duty top finish

  • Durable white enamel capacity scale
  • Uniformly thick walls
  • Long tapered outside contour
  • 250, 300, and 500mL sizes can use covers in place of stoppers
  • Stoppers not included

Compliance

Designed from ASTM™ E 1404, Type I, Class 1 requirements

Specifications

Specifications

Rubber
6.33 in.
Borosilicate Glass
100 mL
27.5 cm
160 mm
White Ceramic Enamel capacity scale; Top style: Reinforced and tooled with rounded finish beaded
2000 mL
600 to 2000 mL
10.82 in.
Narrow
10
SDS
Documents

Documents

Accessories
Promotions

Promotions