Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Reinforced Beaded Top


Tooled heavy-duty top finish

Manufacturer: kimble™  K265001000

 View more versions of this product

Catalog No. 10-039K

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Graduation (Metric) 50mL
Graduation Marks White Ceramic Enamel capacity scale
Stopper Number 9
Graduation Range 250 to 1000mL
Mouth Style Narrow
Capacity (Metric) 1000mL
Stopper Material Rubber
Height (Metric) 21.3cm
Diameter (Metric) Outer 128mm
Diameter (English) Outer 5 in.
Height (English) 8.38 in.
Top Style Reinforced and tooled with rounded finish beaded
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10039K

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130N
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI9SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 10 Each for $22.66
Case of 30 Pack for $679.80