Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Reinforced Beaded Top


Tooled heavy-duty top finish

Manufacturer: kimble™  K26500500

 View more versions of this product

Catalog No. 10-039H

  • / Pack of 6 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 102mm
Mouth Style Narrow
Diameter (English) Outer 4.01 in.
Graduation Range 100 to 500mL
Stopper Number 7
Height (English) 6.85 in.
Height (Metric) 17.4cm
Capacity (Metric) 500mL
Stopper Material Rubber
Graduation (Metric) 50mL
Top Style Reinforced and tooled with rounded finish beaded
Graduation Marks White Ceramic Enamel capacity scale
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10039H

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130L
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI7SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 15 Each for $22.41
Case of 30 Pack for $672.30