Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Reinforced Beaded Top


Tooled heavy-duty top finish

Manufacturer: kimble™  K26500300

 View more versions of this product

Catalog No. 10-039G

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Mouth Style Narrow
Diameter (Metric) Outer 88mm
Stopper Material Rubber
Diameter (English) Outer 3.46 in.
Graduation Marks White Ceramic Enamel capacity scale
Stopper Number 6
Capacity (Metric) 300mL
Graduation (Metric) 25mL
Height (English) 5.5 in.
Graduation Range 100 to 300mL
Top Style Reinforced and tooled with rounded finish beaded
Height (Metric) 14cm
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10039G

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130J
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
6M290
Available in a variety of sizes ranging from 000 through 16 Pack of 20 Each for $27.07
Case of 5 Pack for $135.35