Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Reinforced Beaded Top


Tooled heavy-duty top finish

Manufacturer: kimble™  K26500250

 View more versions of this product

Catalog No. 10-039F

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Graduation Range 50 to 225mL
Stopper Material Rubber
Height (Metric) 13cm
Diameter (English) Outer 3.2 in.
Graduation (Metric) 25mL
Diameter (Metric) Outer 82mm
Capacity (Metric) 250mL
Mouth Style Narrow
Graduation Marks White Ceramic Enamel capacity scale
Top Style Reinforced and tooled with rounded finish beaded
Material Borosilicate Glass
Height (English) 5.11 in.
Stopper Number 6
Accessories

Accessories for Catalog Number: 10039F

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130J
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
6M290
Available in a variety of sizes ranging from 000 through 16 Pack of 20 Each for $27.07
Case of 5 Pack for $135.35