Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Reinforced Beaded Top


Tooled heavy-duty top finish

Manufacturer: kimble™  K26500125

 View more versions of this product

Catalog No. 10-039D

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Stopper Number 5
Mouth Style Narrow
Stopper Material Rubber
Graduation Range 50 to 125mL
Diameter (English) Outer 2.59 in.
Diameter (Metric) Outer 66mm
Material Borosilicate Glass
Graduation (Metric) 25mL
Height (Metric) 10.8cm
Top Style Reinforced and tooled with rounded finish beaded
Capacity (Metric) 125mL
Graduation Marks White Ceramic Enamel capacity scale
Height (English) 4.25 in.
Accessories

Accessories for Catalog Number: 10039D

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130G
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI5SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 28 Each for $22.41
Case of 30 Pack for $672.30