Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Reinforced Beaded Top


Tooled heavy-duty top finish

Manufacturer: kimble™  K2650025

 View more versions of this product

Catalog No. 10-039B

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 1.53 in.
Graduation Marks White Ceramic Enamel capacity scale
Graduation (Metric) 5mL
Height (Metric) 6.5cm
Stopper Material Rubber
Top Style Reinforced and tooled with rounded finish beaded
Material Borosilicate Glass
Capacity (Metric) 25mL
Diameter (Metric) Outer 39mm
Graduation Range 10 to 25mL
Height (English) 2.55 in.
Mouth Style Narrow
Stopper Number 0
Accessories

Accessories for Catalog Number: 10039B

Item Mfr. No. Item Description Price Per Unit Quantity