missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Flasks with Quick-Release Hose Connector
Allow safe attachment of 0.25 in. I.D. (6mm) tubing
Supplier: DWK Life Sciences 270704000
Description
Allow safe attachment of 0.25 in. I.D. (6mm) tubing
- Tubing remains permanently attached to hose barb and opposite end attaches to flask tubulation with positive threaded seal
- Proper positioning of connector provides greater flask stability as tubing angled downward has less tendency to tilt flask
- Graduated with approximate volume scale in durable white ceramic enamel
- Tubing and stoppers sold separately
Specifications
8.18 in. | |
Borosilicate Glass | |
250 mL | |
30.8 cm | |
12 |
4 L | |
1000 to 4000 mL | |
12.12 in. | |
20.8 cm |