Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Quick-Release Hose Connector


Allow safe attachment of 0.25 in. I.D. (6mm) tubing

Manufacturer: kimble™  K270702000

 View more versions of this product

Catalog No. 10-181-7E

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Diameter (English) Outer Widest 6.6 in.
Diameter (Metric) Outer Widest 16.8cm
Graduation Range 600 to 2000mL
Height (English) 11.8 in.
Height (Metric) 30cm
Stopper Number 9
Subdivision 100mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 101817E

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130N
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
9M290
Available in a variety of sizes ranging from 000 through 16 Pack of 10 Each for $34.10
Case of 30 Pack for $1,023.00