Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Quick-Release Hose Connector


Allow safe attachment of 0.25 in. I.D. (6mm) tubing

Manufacturer: kimble™  K270701000

 View more versions of this product

Catalog No. 10-181-7D

  • / Case
 

Description & Specifications

Specifications

Stopper Number 8
Material Borosilicate Glass
Subdivision 50mL
Height (English) 9.37 in.
Diameter (Metric) Outer Widest 13.5cm
Diameter (English) Outer Widest 5.3 in.
Capacity (Metric) 1000mL
Height (Metric) 23.8cm
Graduation Range 300 to 1000mL
Accessories

Accessories for Catalog Number: 101817D

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130M
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI8SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 12 Each for $22.41
Case of 30 Pack for $672.30