Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Quick-Release Hose Connector


Allow safe attachment of 0.25 in. I.D. (6mm) tubing

Manufacturer: kimble™  K27070250

 View more versions of this product

Catalog No. 10-181-7B

  • / Case of 2 Each
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Certifications/Compliance ASTM E1406, Type II, Class 2
Diameter (English) Outer Widest 3.26 in.
Diameter (Metric) Outer Widest 8.3cm
Graduation Range 50 to 250mL
Height (English) 6.4 in.
Height (Metric) 16.3cm
Stopper Number 6
Subdivision 25mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 101817B

Item Mfr. No. Item Description Price Per Unit Quantity