Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Pennyhead standard taper Stopper


For volatile or hygroscopic liquids

Manufacturer: kimble™  K266001000

 View more versions of this product

Catalog No. 10-100G

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 128mm
Graduation Marks Capacity scale
Graduation Range 250 to 1000mL
Height (English) 7.99 in.
Height (Metric) 20.3cm
Mouth Style Narrow
Stopper Material Glass
Closure Type Pennyhead
Diameter (English) Outer 5.03 in.
Graduation (Metric) 50mL
Stopper Number 32
Material Borosilicate Glass
Capacity (Metric) 1000mL