Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Pennyhead standard taper Stopper


For volatile or hygroscopic liquids

Manufacturer: kimble™  K26600500

 View more versions of this product

Catalog No. 10-100F

  • / Pack of 2 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Stopper Number 32
Stopper Material Glass
Diameter (Metric) Outer 102mm
Mouth Style Narrow
Closure Type Pennyhead
Material Borosilicate Glass
Graduation Marks Capacity scale
Diameter (English) Outer 4.01 in.
Height (English) 6.25 in.
Capacity (Metric) 500mL
Graduation Range 100 to 500mL
Height (Metric) 15.9cm
Graduation (Metric) 50mL