missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Flasks with Pennyhead standard taper Stopper
For volatile or hygroscopic liquids
Supplier: DWK Life Sciences 26600125
Description
- Narrow mouths
- Graduated scales
Compliance
Designed from ASTM™ E 1404, Type II, Class 2 requirements
Specifications
Glass | |
2.59 in. | |
Borosilicate Glass | |
25 mL | |
11.8 cm | |
Penny Stopper | |
22 |
Capacity scale | |
125 mL | |
50 to 125 mL | |
4.64 in. | |
Narrow | |
66 mm |