Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Pennyhead standard taper Stopper


For volatile or hygroscopic liquids

Manufacturer: kimble™  K2660025

 View more versions of this product

Catalog No. 10-100B

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 25mL
Graduation (Metric) 5mL
Stopper Number 16
Stopper Material Glass
Graduation Range 10 to 25mL
Diameter (Metric) Outer 3.9cm
Closure Type Pennyhead
Diameter (English) Outer 1.53 in.
Mouth Style Narrow
Graduation Marks Capacity scale
Height (English) 2.44 in.
Height (Metric) 6.2cm
Material Borosilicate Glass