Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Narrow Mouth


With standard taper neck finish

Manufacturer: kimble™  K26510500

 View more versions of this product

Catalog No. 10-101D

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 102mm
Mouth Style Narrow
Graduation (Metric) 50mL
Standard Taper Joint 24/40
Material Borosilicate Glass
Diameter (English) Outer 4.01 in.
Graduation Marks Capacity scale
Capacity (Metric) 500mL
Graduation Range 100 to 500mL
Height (English) 7.5 in.
Height (Metric) 19cm
Writing Surface Yes