Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Narrow Mouth


With standard taper neck finish

Manufacturer: kimble™  K26510250

 View more versions of this product

Catalog No. 10-101B

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 82mm
Graduation Marks Capacity scale
Graduation Range 50 to 225mL
Graduation (Metric) 25mL
Height (English) 6.1 in.
Mouth Style Narrow
Standard Taper Joint 24/40
Writing Surface Yes
Capacity (Metric) 250mL
Diameter (English) Outer 3.2 in.
Height (Metric) 15.5cm
Material Borosilicate Glass