Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Narrow Mouth


With standard taper neck finish

Manufacturer: kimble™  K26510125

 View more versions of this product

Catalog No. 10-101A

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 66mm
Graduation Marks Capacity scale
Graduation Range 50 to 125mL
Graduation (Metric) 25mL
Height (English) 5.23 in.
Mouth Style Narrow
Standard Taper Joint 24/40
Writing Surface Yes
Material Borosilicate Glass
Capacity (Metric) 125mL
Diameter (English) Outer 2.59 in.
Height (Metric) 13.3cm