Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Narrow Mouth


With standard taper neck finish

Manufacturer: kimble™  K2651050

 View more versions of this product

Catalog No. 10-101

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Mouth Style Narrow
Graduation Range 20 to 50mL
Standard Taper Joint 19/38
Height (Metric) 10.5cm
Diameter (Metric) Outer 50mm
Diameter (English) Outer 1.96 in.
Capacity (Metric) 50mL
Graduation Marks Capacity scale with marking areas
Writing Surface Yes
Height (English) 4.13 in.
Graduation (Metric) 10mL
Material Borosilicate Glass