Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Narrow Mouth


With standard taper neck finish

Manufacturer: kimble™  K265102000*

 View more versions of this product

Catalog No. 10-310-83

  • / Case
 

Description & Specifications

Specifications

Diameter (English) Outer 6.33 in.
Diameter (Metric) Outer 160mm
Graduation Marks Capacity scale with marking areas
Graduation Range 100 to 2000mL
Graduation (Metric) 100mL
Height (English) 11.3 in.
Height (Metric) 28.8cm
Mouth Style Narrow
Standard Taper Joint 24/40
Writing Surface Yes
Material Borosilicate Glass
Capacity (Metric) 2000mL