Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks for Light-Sensitive Materials


Calibrated “To Contain”

Manufacturer: kimble™  K28016200

 View more versions of this product

Catalog No. 10-204-6

  • / Case of 12 Each
 

Description & Specifications

Specifications

Stopper Material PTFE
Capacity (Metric) 200mL
Tolerance ±0.1mL
Stopper Number 16
Height (Metric) With Closure 22.5cm
Height (English) With Closure 8.85 in.
Certifications/Compliance Class A, USP Type I, ASTM E438, E288
Material Borosilicate Glass
Calibration To contain
Closure Color Blue