Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks for Light-Sensitive Materials


Calibrated “To Contain”

Manufacturer: kimble™  K28016250

 View more versions of this product

Catalog No. 10-229D

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Calibration To contain
Stopper Material PTFE
Capacity (Metric) 250mL
Tolerance ±0.12mL
Height (Metric) With Closure 25cm
Height (English) With Closure 9.84 in.
Closure Color Blue
Stopper Number 16
Material Borosilicate Glass