Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks for Light-Sensitive Materials


Calibrated “To Contain”

Manufacturer: kimble™  K28016100

 View more versions of this product

Catalog No. 10-229C

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Closure Color Orange
Stopper Material PTFE
Calibration To contain
Height (Metric) With Closure 18cm
Height (English) With Closure 7.08 in.
Tolerance ±0.08mL
Stopper Number 13
Material Borosilicate Glass