Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks for Light-Sensitive Materials


Calibrated “To Contain”

Manufacturer: kimble™  K2801650

 View more versions of this product

Catalog No. 10-229B

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 50mL
Closure Color Black
Stopper Material PTFE
Stopper Number 9
Tolerance ±0.05mL
Height (Metric) With Closure 14.8cm
Height (English) With Closure 5.8 in.
Material Borosilicate Glass
Calibration To contain