Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks for Light-Sensitive Materials


Calibrated “To Contain”

Manufacturer: kimble™  K2801625

 View more versions of this product

Catalog No. 10-229A

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Stopper Number 9
Material Borosilicate Glass
Capacity (Metric) 25mL
Stopper Material PTFE
Closure Color Black
Tolerance ±0.03mL
Calibration To contain
Height (English) With Closure 4.64 in.
Height (Metric) With Closure 11.8cm