Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks for Light-Sensitive Materials


Calibrated “To Contain”

Manufacturer: kimble™  K2801610

 View more versions of this product

Catalog No. 10-229

  • / Case of 12 Each
 

Description & Specifications

Specifications

Stopper Material PTFE
Closure Color Black
Calibration To contain
Height (English) With Closure 4.05 in.
Height (Metric) With Closure 10.3cm
Capacity (Metric) 10mL
Stopper Number 9
Tolerance ±0.02mL
Material Borosilicate Glass