Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Graduation Line Etched through Vertical Red Stripe


Calibrated “To Contain” within Class A tolerances

Manufacturer: kimble™  K280132000

 View more versions of this product

Catalog No. 10-248H

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Graduated Yes
Height (English) With Closure 15.74 in.
Material Borosilicate Glass
Stopper Number 27
Calibration To contain
Tolerance ±0.5mL
Stopper Material Glass
Capacity (Metric) 2000mL
Height (Metric) With Closure 40cm