Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Graduation Line Etched through Vertical Red Stripe


Calibrated “To Contain” within Class A tolerances

Manufacturer: kimble™  K28013500

 View more versions of this product

Catalog No. 10-248F

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Graduated Yes
Stopper Material Glass
Stopper Number 19
Tolerance ±0.2mL
Height (Metric) With Closure 28.7cm
Height (English) With Closure 11.29 in.
Material Borosilicate Glass
Calibration To contain