Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Graduation Line Etched through Vertical Red Stripe


Calibrated “To Contain” within Class A tolerances

Manufacturer: kimble™  K28013250

 View more versions of this product

Catalog No. 10-248E

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Stopper Number 16
Capacity (Metric) 250mL
Graduated Yes
Stopper Material Glass
Tolerance ±0.12mL
Height (Metric) With Closure 25cm
Height (English) With Closure 9.84 in.
Material Borosilicate Glass
Calibration To contain