Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Graduation Line Etched through Vertical Red Stripe


Calibrated “To Contain” within Class A tolerances

Manufacturer: kimble™  K28013200

 View more versions of this product

Catalog No. 10-248D

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 200mL
Tolerance ±0.1mL
Calibration To contain
Material Borosilicate Glass
Height (English) With Closure 8.85 in.
Height (Metric) With Closure 22.5cm
Graduated Yes
Stopper Number 16
Stopper Material Glass