Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Graduation Line Etched through Vertical Red Stripe


Calibrated “To Contain” within Class A tolerances

Manufacturer: kimble™  K28013100

 View more versions of this product

Catalog No. 10-248C

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Stopper Number 13
Height (Metric) With Closure 18cm
Height (English) With Closure 7.08 in.
Material Borosilicate Glass
Graduated Yes
Tolerance ±0.08mL
Stopper Material Glass
Calibration To contain